Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA216084VS5580
  • Zoro # G714575389

product price: 
$
571.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Number of Casters
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA216084VS5580
Zoro #
G714575389
UPC #
099511932443
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
84 in
Shelf Length
58 1/4 in
Shelf Depth
21 in
Wire Rope Length
58 1/4 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Number of Casters
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Capacity per Shelf
500 lb
Series
Basics Plus
Load Capacity
1,800 lb
Mobility Type
Stationary
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Number of Vented Shelves
4
Distance Between Shelves
4 in
Product Type
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Number of Traverses
10
Distance Between Posts
60 in
Shelf Type Included
Solid/Vented
Color
Brushed Graphite
Number of Shelves
5
Number of Solid Shelves
1
Standards
HACCP
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Maximum
190 Degrees F
Frame Material
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

V 4 Sh and 1 S Sh 21 In. W x 60 In. L x 84 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.