Shop CAMBRO

Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU247272VS4PKG
  • Zoro # G114575712

product price: 
$
855.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Traverses
8
NSF Certified
Yes
Finish
Smooth
Number of Casters
0
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU247272VS4PKG
Zoro #
G114575712
UPC #
099511721948
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Length
72 in
Overall Length
72 in
Overall Height
72 in
Shelf Depth
24 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Traverses
8
NSF Certified
Yes
Finish
Smooth
Number of Casters
0
Temperature - Maximum
190 Degrees F
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Standards
HACCP
Product Type
Shelving Unit
Frame Material - Core
Steel
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Capacity per Shelf
600 lb
Series
Premium
Number of Vented Shelves
3
Number of Solid Shelves
1
Number of Shelves
4
Distance Between Shelves
4 in
Load Capacity
2,000 lb
Color
Speckled Gray
Temperature - Minimum
-36 Degrees F
Shelf Type Included
Solid/Vented
Frame Material
Polypropylene
Distance Between Posts
30 in
Mobility Type
Stationary
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
(2) Post Kits, (8) Shelf Plates
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.