Shop CAMBRO

Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU247284VS4PKG
  • Zoro # G814575692

product price: 
$
873.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
Product Type
Shelving Unit
Finish
Smooth
Number of Solid Shelves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU247284VS4PKG
Zoro #
G814575692
UPC #
099511949427
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Length
72 in
Overall Height
84 in
Shelf Length
72 in
Overall Depth
24 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
Product Type
Shelving Unit
Finish
Smooth
Number of Solid Shelves
1
Number of Vented Shelves
3
Mobility Type
Stationary
NSF Certified
Yes
Color
Speckled Gray
Load Capacity
2,000 lb
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Includes
Post Kit
Temperature - Maximum
190 Degrees F
Capacity per Shelf
600 lb
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Frame Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material - Core
Steel
Number of Traverses
8
Number of Casters
0
Shelf Type Included
Solid/Vented
Standards
HACCP
Distance Between Posts
30 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.