Shop CAMCAR
See all product information
Create Account
SHCS, Black, 3/8"-16, L: 1 1/2 in, PK50
- Mfr # 350-0624-61
- Zoro # G622414091
product price:Â
$
43.39
/pk of 50, $0.87/ea
Key Features
Class 12.9 Material Grade/Class
Head Height
0.375 in
Head Type
Standard
Manufacturer Location
Made in US
Thread Style
Partially Threaded
Thread Fit
3A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-0624-61
- Zoro #
- G622414091
- UPC #
- -
- Country of Origin
- United States
- Head Type
- Standard
- Manufacturer Location
- Made in US
- Thread Style
- Partially Threaded
- Thread Fit
- 3A
- Thread Type
- Coarse
- Item
- Standard Socket Head Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Class 12.9
- Drive Type
- Torx Plus(R)
- Material Quality Standards
- ASTM
- Material
- Alloy Steel
- Finish
- Black Oxide
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 0.375 in
- Drive Size
- 3/16 in
- Minimum Thread Length
- 1 1/8 in
- Head Diameter
- 0.562 in
- Fastener Length
- 1 1/2 in
- Thread Size
- 3/8"-16
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/8 in, Fastener Length 1 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.