Shop CAMCAR
See all product information
Create Account
SHCS, Black, 5/16"-24, L: 1/2 in, PK100
- Mfr # 360-2508-61
- Zoro # G622414398
product price:Â
$
34.59
/pk of 100, $0.35/ea
Key Features
Class 12.9 Material Grade/Class
Head Type
Standard
Drive Size
1/4 in
Thread Type
Fine
Drive Type
Socket
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-2508-61
- Zoro #
- G622414398
- UPC #
- -
- Country of Origin
- United States
- Head Type
- Standard
- Item
- Standard Socket Head Cap Screw
- Thread Type
- Fine
- Drive Type
- Socket
- Material Grade/Class
- Class 12.9
- Material
- Alloy Steel
- System of Measurement
- Inch
- Finish
- Black Oxide
- Manufacturer Location
- Made in US
- Thread Fit
- 3A
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 1/4 in
- Minimum Thread Length
- 1/2 in
- Head Diameter
- 0.469 in
- Thread Size
- 5/16"-24
- Head Height
- 0.312 in
- Fastener Length
- 1/2 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-24, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.