Shop CAMOZZI

Push-Fit Elbow, 150 psi, Gray

  • Mfr # T7520 04-02
  • Zoro # G124936817

product price: 
$
2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Overall Length
1 3/32 in
Operating Temperature - Minimum
32 Degrees F
Connector Type
Union
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Series
7000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T7520 04-02
Zoro #
G124936817
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 3/32 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Center-to-End 1 Length
13/16 in
Fitting Thread Size
1/8"
Fitting Side 1 Tube Outer Diameter
1/4 in
Center-to-End 2 Length
1 3/32 in
Length
1 3/32 in

Details

Operating Temperature - Minimum
32 Degrees F
Connector Type
Union
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Series
7000
Compatible Tube Hardness
85 Shore A, 95 Shore A
Finish
Nickel-Plated
Thread Sealant Type
Loctite
Compatible Tube Material
Nylon, Polyurethane
Fitting Shape
Elbow
Release Type
Ring
Release Ring Material
Stainless Steel
Color
Gray
Fitting Side 2 Connection Type
NPTF
Operating Temperature - Maximum
140 Degrees F
Standards
REACH, RoHS
System of Measurement
Imperial
Operating Pressure - Maximum
150 psi
Fitting Features
Swivel
Fitting Material
Brass
Item
Push-Fit Elbow
For Media Type
Compressed Air
Vacuum Rating
29.5 in HG
Application
Industrial
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Gray

Description

Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/8 In., Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 1 3/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.