Shop CAMOZZI

Push-Fit Elbow, 16 bar, Silver

  • Mfr # 6520 53-02
  • Zoro # G324936846

product price: 
$
3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Connector Type
Union
Fitting Side 2 Connection Type
NPTF
Overall Length
17/32 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Elbow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6520 53-02
Zoro #
G324936846
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
17/32 in
Center-to-End 1 Length
11/16 in
Fitting Thread Size
1/8"
Center-to-End 2 Length
31/32 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Length
17/32 in

Details

Connector Type
Union
Fitting Side 2 Connection Type
NPTF
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Elbow
For Media Type
Compressed Air
Item
Push-Fit Elbow
Vacuum Rating
28 in HG
Standards
REACH, RoHS
Compatible Tube Material
TPC, Nylon, Polyethylene, Polyurethane
Release Type
Collet
Series
6000
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Material
Brass
Operating Pressure - Maximum
16 bar
Compatible Tube Hardness
90 Shore A
System of Measurement
Imperial
Finish
Nickel-Plated
Operating Temperature - Minimum
-4 Degrees F
Material Grade
C37700
Fitting Features
Swivel
Operating Temperature - Maximum
175 Degrees F
Application
Industrial
Color
Silver
Wire Color
Silver

Description

Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/8 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 17/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.