Shop CAMOZZI

Push-Fit Straight, 16 bar, Silver

  • Mfr # 6463 06-04
  • Zoro # G024936924

product price: 
$
9.75
/ea

Key Features

Color
Silver
Connector Type
Adapter
Finish
Nickel-Plated
Fitting Thread Size
1/4"
Fitting Side 2 Tube Outer Diameter
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6463 06-04
Zoro #
G024936924
UPC #
-
Country of Origin
Italy

Dimensions

Fitting Thread Size
1/4"
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Overall Length
21/32 in
Length
21/32 in

Details

Color
Silver
Item
Push-Fit Straight
Connector Type
Adapter
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Collet
Fitting Shape
Straight
System of Measurement
Imperial
Vacuum Rating
28 in HG
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
175 Degrees F
Application
Industrial
Compatible Tube Material
TPC, Nylon, Polyethylene, Polyurethane
Standards
REACH, RoHS
Fitting Features
Rigid
Fitting Material
Brass
End 2 Connector Orientation
Straight
For Media Type
Compressed Air
Fitting Side 2 Connection Type
NPTF
Compatible Tube Hardness
90 Shore A
End 1 Connector Orientation
Straight
Series
6000
Operating Pressure - Maximum
16 bar
Material Grade
C37700
Wire Color
Silver

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 21/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.