Push-Fit Elbow, 150 psi, Gray

  • Mfr # T7520 04-04
  • Zoro # G824937206
product price: 
$
2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
Elbow
Connector Type
Union
For Media Type
Compressed Air
Operating Temperature - Maximum
140 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T7520 04-04
Zoro #
G824937206
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Overall Length
1 1/8 in
Fitting Thread Size
1/4"
Center-to-End 2 Length
1 3/16 in
Center-to-End 1 Length
13/16 in
Length
1 1/8 in

Details

Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
Elbow
Connector Type
Union
For Media Type
Compressed Air
Operating Temperature - Maximum
140 Degrees F
Fitting Material
Brass
Item
Push-Fit Elbow
Vacuum Rating
29.5 in HG
Compatible Tube Hardness
85 Shore A, 95 Shore A
Color
Gray
Thread Sealant Type
Loctite
Release Type
Ring
Series
7000
Operating Temperature - Minimum
32 Degrees F
Application
Industrial
Standards
REACH, RoHS
System of Measurement
Imperial
Compatible Tube Material
Nylon, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Features
Swivel
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
NPTF
Release Ring Material
Stainless Steel
Finish
Nickel-Plated
Wire Color
Gray

Description

Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/4 In., Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 1 1/8 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews