Shop CAMOZZI

Push-Fit Straight, 150 psi, Silver

  • Mfr # T6510 08-08
  • Zoro # G824937190

product price: 
$
3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Connector Type
Adapter
Compatible Tube Material
Nylon, Polyurethane
Material Grade
C37700
Application
Industrial
Fitting Side 2 Tube Outer Diameter
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6510 08-08
Zoro #
G824937190
UPC #
-
Country of Origin
Korea, Republic of
Connector Type
Adapter
Compatible Tube Material
Nylon, Polyurethane
Material Grade
C37700
Application
Industrial
Fitting Shape
Straight
System of Measurement
Imperial
Operating Pressure - Maximum
150 psi
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect
Thread Sealant Type
Loctite
Compatible Tube Hardness
85 Shore A, 95 Shore A
Operating Temperature - Maximum
140 Degrees F
Item
Push-Fit Straight
For Media Type
Compressed Air
End 1 Connector Orientation
Straight
Release Type
Ring
Fitting Material
Brass
Release Ring Material
Stainless Steel
Vacuum Rating
29.5 in HG
End 2 Connector Orientation
Straight
Fitting Side 2 Connection Type
NPTF
Standards
REACH, RoHS
Series
7000
Fitting Features
Rigid
Color
Silver
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Minimum
32 Degrees F
Wire Color
Silver

Dimensions

Fitting Side 2 Tube Outer Diameter
1/2 in
Overall Length
7/8 in
Fitting Thread Size
1/2"
Fitting Side 1 Tube Outer Diameter
1/2 in
Length
7/8 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/2 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 7/8 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.