Shop CAMOZZI
See all product information
Create Account
Push-Fit Union, 150 psi, Gray
- Mfr # T7580 06-00
- Zoro # G724936866
product price:Â
$
3.25
/ea
Sold in multiples of 3 for
$9.75
Key Features
Fitting Side 2 Connection Type
Push-to-Connect
Color
Gray
Fitting Side 1 Tube Outer Diameter
3/8 in
Operating Temperature - Maximum
140 Degrees F
Overall Length
1 21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7580 06-00
- Zoro #
- G724936866
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Fitting Side 2 Connection Type
- Push-to-Connect
- Color
- Gray
- Operating Temperature - Maximum
- 140 Degrees F
- Compatible Tube Material
- Nylon, Polyurethane
- Fitting Side 1 Connection Type
- Push-to-Connect
- Release Ring Material
- Stainless Steel
- Operating Pressure - Maximum
- 150 psi
- Fitting Material
- Brass
- Fitting Shape
- Union
- Standards
- REACH, RoHS
- System of Measurement
- Imperial
- Item
- Push-Fit Union
- Operating Temperature - Minimum
- 32 Degrees F
- Application
- Industrial
- Release Type
- Ring
- Series
- 7000
- Vacuum Rating
- 29.5 in HG
- For Media Type
- Compressed Air
- Connector Type
- Union
- Fitting Features
- Rigid
- Compatible Tube Hardness
- 85 Shore A, 95 Shore A
- Wire Color
- Gray
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Overall Length
- 1 21/32 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Length
- 1 21/32 in
Description
Push-Fit Union, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Color Gray, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1 21/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.