Shop CAMOZZI

Push-Fit Elbow, 150 psi, Gray

  • Mfr # T7520 53-02
  • Zoro # G624937277

product price: 
$
2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Fitting Thread Size
1/8"
Release Ring Material
Stainless Steel
Color
Gray
System of Measurement
Imperial
Fitting Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T7520 53-02
Zoro #
G624937277
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Fitting Thread Size
1/8"
Fitting Side 2 Tube Outer Diameter
1/8 in
Center-to-End 2 Length
31/32 in
Overall Length
31/32 in
Center-to-End 1 Length
23/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Length
31/32 in

Details

Release Ring Material
Stainless Steel
Color
Gray
System of Measurement
Imperial
Fitting Material
Brass
Application
Industrial
Finish
Nickel-Plated
Compatible Tube Material
Nylon, Polyurethane
Connector Type
Union
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
NPTF
Operating Temperature - Maximum
140 Degrees F
Thread Sealant Type
Loctite
Series
7000
Fitting Features
Swivel
Item
Push-Fit Elbow
For Media Type
Compressed Air
Fitting Shape
Elbow
Compatible Tube Hardness
85 Shore A, 95 Shore A
Standards
REACH, RoHS
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Minimum
32 Degrees F
Release Type
Ring
Vacuum Rating
29.5 in HG
Operating Pressure - Maximum
150 psi
Wire Color
Gray

Description

Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/8 In., Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 31/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.