Shop CAMOZZI
See all product information
Create Account
Push-Fit Elbow, 16 bar, Silver
- Mfr # 6520 06-08
- Zoro # G524937261
product price:Â
$
9.55
/ea
Key Features
Color
Silver
Center-to-End 2 Length
1 17/32 in
Fitting Material
Brass
Fitting Side 1 Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6520 06-08
- Zoro #
- G524937261
- UPC #
- -
- Country of Origin
- Italy
- Color
- Silver
- Fitting Material
- Brass
- Fitting Side 1 Connection Type
- Push-to-Connect
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Finish
- Nickel-Plated
- Operating Temperature - Minimum
- -4 Degrees F
- Fitting Side 2 Connection Type
- NPTF
- Operating Pressure - Maximum
- 16 bar
- Release Type
- Collet
- Operating Temperature - Maximum
- 175 Degrees F
- Compatible Tube Material
- TPC, Nylon, Polyethylene, Polyurethane
- Item
- Push-Fit Elbow
- Connector Type
- Union
- Material Grade
- C37700
- Standards
- REACH, RoHS
- Compatible Tube Hardness
- 90 Shore A
- Series
- 6000
- System of Measurement
- Imperial
- Application
- Industrial
- Fitting Features
- Swivel
- For Media Type
- Compressed Air
- Fitting Shape
- Elbow
- Vacuum Rating
- 28 in HG
- Wire Color
- Silver
Dimensions
- Center-to-End 2 Length
- 1 17/32 in
- Overall Length
- 31/32 in
- Fitting Thread Size
- 1/2"
- Center-to-End 1 Length
- 1 1/32 in
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Length
- 31/32 in
Description
Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/2 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 31/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.