Push-Fit Union, 150 psi, Gray
- Mfr # T7580 53-00
- Zoro # G124937296
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Overall Length
1 11/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in
For Media Type
Compressed Air
Fitting Side 2 Connection Type
Push-to-Connect
Compatible Tube Hardness
85 Shore A, 95 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7580 53-00
- Zoro #
- G124937296
- UPC #
- -
- Country of Origin
- Korea, Republic of
- For Media Type
- Compressed Air
- Fitting Side 2 Connection Type
- Push-to-Connect
- Compatible Tube Hardness
- 85 Shore A, 95 Shore A
- System of Measurement
- Imperial
- Vacuum Rating
- 29.5 in HG
- Fitting Material
- Brass
- Compatible Tube Material
- Nylon, Polyurethane
- Operating Temperature - Maximum
- 140 Degrees F
- Fitting Features
- Rigid
- Fitting Side 1 Connection Type
- Push-to-Connect
- Operating Temperature - Minimum
- 32 Degrees F
- Item
- Push-Fit Union
- Color
- Gray
- Release Ring Material
- Stainless Steel
- Connector Type
- Union
- Application
- Industrial
- Operating Pressure - Maximum
- 150 psi
- Standards
- REACH, RoHS
- Release Type
- Ring
- Fitting Shape
- Union
- Series
- 7000
- Wire Color
- Gray
Dimensions
- Overall Length
- 1 11/32 in
- Fitting Side 1 Tube Outer Diameter
- 5/32 in
- Fitting Side 2 Tube Outer Diameter
- 5/32 in
- Length
- 1 11/32 in
Description
Push-Fit Union, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Color Gray, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1 11/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.