Push-Fit Elbow, 150 psi, Gray

  • Mfr # T7555 04-00
  • Zoro # G924936871
product price: 
$
4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Fitting Side 2 Tube Outer Diameter
1/4 in
Standards
REACH, RoHS
Overall Length
1 in
Compatible Tube Material
Nylon, Polyurethane
Fitting Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T7555 04-00
Zoro #
G924936871
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Fitting Side 2 Tube Outer Diameter
1/4 in
Overall Length
1 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Center-to-End 2 Length
13/16 in
Center-to-End 1 Length
1 5/8 in
Length
1 in

Details

Standards
REACH, RoHS
Compatible Tube Material
Nylon, Polyurethane
Fitting Material
Brass
Color
Gray
Fitting Side 1 Connection Type
Push-to-Connect
System of Measurement
Imperial
Application
Industrial
Connector Type
Coupling
For Media Type
Compressed Air
Release Ring Material
Stainless Steel
Vacuum Rating
29.5 in HG
Operating Temperature - Minimum
32 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Release Type
Ring
Series
7000
Fitting Features
Rigid
Compatible Tube Hardness
85 Shore A, 95 Shore A
Item
Push-Fit Elbow
Operating Pressure - Maximum
150 psi
Fitting Shape
Elbow
Wire Color
Gray

Description

Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Color Gray, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews