Push-Fit Tee Fitting, 150 psi, Gray
- Mfr # T7540 04-00
- Zoro # G624936898
product price:Â
$
3.75
/ea
Sold in multiples of 3 for
$11.25
Key Features
Operating Temperature - Maximum
140 Degrees F
Fitting Side 2 Tube Outer Diameter
1/4 in
Connector Type
Union
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7540 04-00
- Zoro #
- G624936898
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Operating Temperature - Maximum
- 140 Degrees F
- Item
- Push-Fit Tee Fitting
- Connector Type
- Union
- For Media Type
- Compressed Air
- Fitting Side 1 Connection Type
- Tube
- Vacuum Rating
- 29.5 in Hg
- Fitting Material
- Acetal
- System of Measurement
- Imperial
- Fitting Side 2 Connection Type
- Tube
- Color
- Gray
- Operating Temperature - Minimum
- 32 Degrees F
- Fitting Side 3 Connection Type
- Tube
- Fitting Shape
- Union Tee
- Series
- 7000
- Application
- Industrial
- Operating Pressure - Maximum
- 150 psi
- Compatible Tube Material
- Nylon 11, Nylon 12, Polyurethane
- Standards
- REACH, RoHS
- Fitting Features
- Rigid
- Wire Color
- Gray
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Fitting Side 3 Tube Outer Diameter
- 1/2 in
- Overall Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Push-Fit Tee Fitting, Application Industrial, Color Gray, Includes Pre-Applied Thread Sealant Not Applicable, Fitting Material Acetal, Overall Length 1 11/16 in, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Nylon 11, Nylon 12, Polyurethane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.