Shop CAMOZZI

Push-Fit Straight, 150 psi, Silver

  • Mfr # T6463 04-04
  • Zoro # G724936835

product price: 
$
4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Material Grade
C37700
Series
7000
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
System of Measurement
Imperial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6463 04-04
Zoro #
G724936835
UPC #
-
Country of Origin
Korea, Republic of
Material Grade
C37700
Series
7000
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
System of Measurement
Imperial
Application
Industrial
Finish
Nickel-Plated
Fitting Shape
Straight
Compatible Tube Hardness
85 Shore A, 95 Shore A
Vacuum Rating
29.5 in HG
End 1 Connector Orientation
Straight
Fitting Side 2 Connection Type
NPTF
Fitting Features
Rigid
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
32 Degrees F
For Media Type
Compressed Air
Release Ring Material
Stainless Steel
Fitting Material
Brass
End 2 Connector Orientation
Straight
Standards
REACH, RoHS
Compatible Tube Material
Nylon, Polyurethane
Color
Silver
Item
Push-Fit Straight
Connector Type
Adapter
Release Type
Ring
Wire Color
Silver

Dimensions

Fitting Side 2 Tube Outer Diameter
1/4 in
Overall Length
11/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Thread Size
1/4"
Length
11/16 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 11/16 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.