Push-Fit Elbow, 16 bar, Silver
- Mfr # 6522 53-32
- Zoro # G824936964
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Operating Temperature - Maximum
175 Degrees F
Compatible Tube Hardness
90 Shore A
Application
Industrial
Connector Type
Union
Overall Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6522 53-32
- Zoro #
- G824936964
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Length
- 3/8 in
- Fitting Thread Size
- #10-32
- Fitting Side 2 Tube Outer Diameter
- 5/32 in
- Center-to-End 1 Length
- 11/16 in
- Fitting Side 1 Tube Outer Diameter
- 5/32 in
- Center-to-End 2 Length
- 21/32 in
- Length
- 3/8 in
Description
Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size #10-32, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 3/8 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.