Push-Fit Union, 150 psi, Gray
- Mfr # T7580 04-00
- Zoro # G624937079
product price:Â
$
2.79
/ea
Sold in multiples of 3 for
$8.37
Key Features
Release Ring Material
Stainless Steel
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Material
Brass
Fitting Shape
Union
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7580 04-00
- Zoro #
- G624937079
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Release Ring Material
- Stainless Steel
- Fitting Side 1 Connection Type
- Push-to-Connect
- Fitting Material
- Brass
- Fitting Shape
- Union
- System of Measurement
- Imperial
- Fitting Side 2 Connection Type
- Push-to-Connect
- Release Type
- Ring
- Vacuum Rating
- 29.5 in HG
- Compatible Tube Material
- Nylon, Polyurethane
- For Media Type
- Compressed Air
- Item
- Push-Fit Union
- Connector Type
- Union
- Standards
- REACH, RoHS
- Operating Temperature - Maximum
- 140 Degrees F
- Color
- Gray
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Tube Hardness
- 85 Shore A, 95 Shore A
- Series
- 7000
- Fitting Features
- Rigid
- Application
- Industrial
- Operating Pressure - Maximum
- 150 psi
- Wire Color
- Gray
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Overall Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
Push-Fit Union, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Color Gray, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1 7/16 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.