Shop CAMOZZI
See all product information
Create Account
Push-Fit Plug, 232 psi, Red
- Mfr # 6900 4
- Zoro # G524936790
product price:Â
$
0.99
/ea
Sold in multiples of 9 for
$8.91
Key Features
For Media Type
Compressed Air
Fitting Tube Size Outer Diameter
4 mm
Fitting Connection Type
Tube Stem
Overall Length
29 mm
Compatible Tube Material
TPC, Polyethylene, Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6900 4
- Zoro #
- G524936790
- UPC #
- -
- Country of Origin
- Italy
- For Media Type
- Compressed Air
- Fitting Connection Type
- Tube Stem
- Compatible Tube Material
- TPC, Polyethylene, Polyurethane
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Operating Temperature - Maximum
- 32 Degrees F
- Material Grade
- PA66
- Fitting Material
- Polyamide
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -4 Degrees F
- Application
- Industrial
- Operating Pressure - Maximum
- 232 psi
- Color
- Red
- Series
- 6000
- Item
- Push-Fit Plug
- Fitting Shape
- Plug
- Standards
- REACH, RoHS
- Fitting Features
- Rigid
- Wire Color
- Red
Dimensions
- Fitting Tube Size Outer Diameter
- 4 mm
- Overall Length
- 29 mm
- Length
- 29 mm
Description
Push-Fit Plug, Application Industrial, Fitting Connection Type Tube Stem, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 4 mm, Material Grade PA66, Overall Length 29 mm, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Red, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Tube Material TPC, Polyethylene, Polyurethane, System of Measurement Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.