Shop CAMOZZI

Push-Fit Elbow, 150 psi, Gray

  • Mfr # T7523 53-02
  • Zoro # G724936767

product price: 
$
2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
150 psi
Center-to-End 2 Length
7/8 in
Center-to-End 1 Length
23/32 in
Overall Length
1 1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T7523 53-02
Zoro #
G724936767
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Center-to-End 2 Length
7/8 in
Center-to-End 1 Length
23/32 in
Overall Length
1 1/32 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Thread Size
1/8"
Length
1 1/32 in

Details

Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
140 Degrees F
Fitting Shape
Elbow
Vacuum Rating
29.5 in HG
Series
7000
Release Ring Material
Stainless Steel
Connector Type
Union
Fitting Material
Brass
Application
Industrial
For Media Type
Compressed Air
Color
Gray
Release Type
Ring
Fitting Features
Rigid
System of Measurement
Imperial
Finish
Nickel-Plated
Standards
REACH, RoHS
Compatible Tube Hardness
85 Shore A, 95 Shore A
Fitting Side 2 Connection Type
NPTF
Fitting Side 1 Connection Type
Push-to-Connect
Item
Push-Fit Elbow
Compatible Tube Material
Nylon, Polyurethane
Wire Color
Gray

Description

Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/8 In., Color Gray, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1 1/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.