Push-Fit Straight, 150 psi, Silver

  • Mfr # T6510 04-02
  • Zoro # G424936821
product price: 
$
1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Fitting Side 2 Tube Outer Diameter
1/8 in
Operating Temperature - Minimum
32 Degrees F
Fitting Material
Brass
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C37700
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6510 04-02
Zoro #
G424936821
UPC #
-
Country of Origin
Korea, Republic of
Item
Push-Fit Straight
Operating Temperature - Minimum
32 Degrees F
Fitting Material
Brass
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C37700
Application
Industrial
Thread Sealant Type
Loctite
Compatible Tube Material
Nylon, Polyurethane
Series
7000
Fitting Features
Rigid
Operating Temperature - Maximum
140 Degrees F
Finish
Nickel-Plated
Compatible Tube Hardness
85 Shore A, 95 Shore A
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Vacuum Rating
29.5 in HG
Release Ring Material
Stainless Steel
Connector Type
Adapter
Color
Silver
Standards
REACH, RoHS
For Media Type
Compressed Air
End 2 Connector Orientation
Straight
System of Measurement
Imperial
Fitting Side 2 Connection Type
NPTF
End 1 Connector Orientation
Straight
Fitting Shape
Straight
Operating Pressure - Maximum
150 psi
Release Type
Ring
Wire Color
Silver

Dimensions

Fitting Side 2 Tube Outer Diameter
1/8 in
Overall Length
1/2 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Thread Size
1/8"
Length
1/2 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/8 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 1/2 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews