Push-Fit Straight, 16 bar, Silver

  • Mfr # 6463 06-06
  • Zoro # G324937119
product price: 
$
9.75
/ea

Key Features

Material Grade
C37700
Fitting Shape
Straight
Connector Type
Adapter
Release Type
Collet
Compatible Tube Hardness
90 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6463 06-06
Zoro #
G324937119
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
25/32 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Thread Size
3/8"
Fitting Side 1 Tube Outer Diameter
3/8 in
Length
25/32 in

Details

Material Grade
C37700
Fitting Shape
Straight
Connector Type
Adapter
Release Type
Collet
Compatible Tube Hardness
90 Shore A
End 1 Connector Orientation
Straight
Vacuum Rating
28 in HG
Operating Temperature - Maximum
175 Degrees F
Operating Pressure - Maximum
16 bar
Operating Temperature - Minimum
-4 Degrees F
Application
Industrial
Fitting Side 1 Connection Type
Push-to-Connect
Standards
REACH, RoHS
Color
Silver
Fitting Material
Brass
Item
Push-Fit Straight
Series
6000
For Media Type
Compressed Air
Finish
Nickel-Plated
Compatible Tube Material
TPC, Nylon, Polyethylene, Polyurethane
System of Measurement
Imperial
Fitting Side 2 Connection Type
NPTF
End 2 Connector Orientation
Straight
Fitting Features
Rigid
Wire Color
Silver

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 3/8 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 25/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews