Shop CAMOZZI

Push-Fit Straight, 150 psi, Silver

  • Mfr # T6510 05-02
  • Zoro # G824936834

product price: 
$
2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Operating Pressure - Maximum
150 psi
Color
Silver
Application
Industrial
Fitting Side 2 Connection Type
NPTF
Operating Temperature - Maximum
140 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6510 05-02
Zoro #
G824936834
UPC #
-
Country of Origin
Korea, Republic of
Operating Pressure - Maximum
150 psi
Color
Silver
Application
Industrial
Fitting Side 2 Connection Type
NPTF
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Fitting Material
Brass
Fitting Shape
Straight
Item
Push-Fit Straight
Connector Type
Adapter
Series
7000
Compatible Tube Material
Nylon, Polyurethane
End 2 Connector Orientation
Straight
For Media Type
Compressed Air
Material Grade
C37700
End 1 Connector Orientation
Straight
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Ring Material
Stainless Steel
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Thread Sealant Type
Loctite
Fitting Features
Rigid
Release Type
Ring
Vacuum Rating
29.5 in HG
System of Measurement
Imperial
Standards
REACH, RoHS
Compatible Tube Hardness
85 Shore A, 95 Shore A
Wire Color
Silver

Dimensions

Fitting Thread Size
1/8"
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Overall Length
9/16 in
Length
9/16 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/8 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 9/16 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.