Shop CAMOZZI

Push-Fit Union, 150 psi, Silver

  • Mfr # T6590 04-00
  • Zoro # G824936803

product price: 
$
5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Fitting Shape
Union
Finish
Nickel-Plated
Material Grade
C37700
For Media Type
Compressed Air
Fitting Features
Rigid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6590 04-00
Zoro #
G824936803
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Overall Length
21/32 in
Fitting Thread Size
M14x1
Length
21/32 in

Details

Fitting Shape
Union
Finish
Nickel-Plated
Material Grade
C37700
For Media Type
Compressed Air
Fitting Features
Rigid
Compatible Tube Hardness
85 Shore A, 95 Shore A
Fitting Material
Brass
Release Type
Ring
Standards
REACH, RoHS
Color
Silver
Compatible Tube Material
Nylon, Polyurethane
Vacuum Rating
29.5 in HG
Operating Pressure - Maximum
150 psi
System of Measurement
Imperial
Release Ring Material
Stainless Steel
Connector Type
Adapter
Application
Industrial
Operating Temperature - Minimum
32 Degrees F
Item
Push-Fit Union
Fitting Side 2 Connection Type
Push-to-Connect
Series
7000
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Silver

Description

Push-Fit Union, Application Industrial, Fitting Material Brass, Fitting Thread Size M14x1, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 21/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.