Push-Fit Straight, 150 psi, Silver

  • Mfr # T6510 08-02
  • Zoro # G924936789
product price: 
$
3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Overall Length
7/8 in
Operating Temperature - Maximum
140 Degrees F
For Media Type
Compressed Air
Compatible Tube Hardness
85 Shore A, 95 Shore A
Connector Type
Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6510 08-02
Zoro #
G924936789
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
7/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Thread Size
1/8"
Length
7/8 in

Details

Operating Temperature - Maximum
140 Degrees F
For Media Type
Compressed Air
Compatible Tube Hardness
85 Shore A, 95 Shore A
Connector Type
Adapter
Release Ring Material
Stainless Steel
Color
Silver
Fitting Features
Rigid
Operating Pressure - Maximum
150 psi
Vacuum Rating
29.5 in HG
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Straight
Standards
REACH, RoHS
Compatible Tube Material
Nylon, Polyurethane
Fitting Material
Brass
Release Type
Ring
Material Grade
C37700
End 2 Connector Orientation
Straight
Thread Sealant Type
Loctite
Item
Push-Fit Straight
Finish
Nickel-Plated
Operating Temperature - Minimum
32 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
NPTF
End 1 Connector Orientation
Straight
Series
7000
Application
Industrial
System of Measurement
Imperial
Wire Color
Silver

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/8 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 7/8 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews