Push-Fit Plug, 232 psi, Red
- Mfr # 6900 06-00
- Zoro # G424937163
product price:Â
$
2.25
/ea
Sold in multiples of 4 for
$9.00
Key Features
Standards
REACH, RoHS
Fitting Features
Rigid
Application
Industrial
Operating Pressure - Maximum
232 psi
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6900 06-00
- Zoro #
- G424937163
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Fitting Tube Size Outer Diameter
- 3/8 in
- Overall Length
- 1 15/32 in
- Length
- 1 15/32 in
Details
- Standards
- REACH, RoHS
- Fitting Features
- Rigid
- Application
- Industrial
- Operating Pressure - Maximum
- 232 psi
- Color
- Red
- Operating Temperature - Maximum
- 33 Degrees F
- Compatible Tube Material
- TPC, Polyamide, Polyethylene, Polyurethane
- Fitting Connection Type
- Tube Stem
- Fitting Shape
- Plug
- For Media Type
- Compressed Air
- Fitting Material
- Polyamide
- Operating Temperature - Minimum
- -5 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Item
- Push-Fit Plug
- Series
- 6000
- Material Grade
- PA66
- System of Measurement
- Imperial
- Wire Color
- Red
Description
Push-Fit Plug, Application Industrial, Fitting Connection Type Tube Stem, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 3/8 in, Material Grade PA66, Overall Length 1 15/32 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Red, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Tube Material TPC, Polyamide, Polyethylene, Polyurethane, System of Measurement Imperial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.