Shop CAMOZZI

Push-Fit Tee Fitting, 16 bar, Silver

  • Mfr # 6540 6
  • Zoro # G724936781

product price: 
$
6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Standards
REACH, RoHS
Fitting Material
Brass
Release Ring Material
Brass
Color
Silver
Fitting Side 1 Connection Type
Tube
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6540 6
Zoro #
G724936781
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 3 Tube Outer Diameter
12 11/16 in
Fitting Side 2 Tube Outer Diameter
6 mm
Length
40 mm

Details

Standards
REACH, RoHS
Fitting Material
Brass
Release Ring Material
Brass
Color
Silver
Fitting Side 1 Connection Type
Tube
Application
Industrial
Operating Pressure - Maximum
16 bar
Compatible Tube Material
TPC, Polyamide, Polyethylene, Polyurethane
Fitting Side 3 Connection Type
Tube
Release Type
Collet
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 2 Connection Type
Tube
Series
6000
Material Grade
C37700
Fitting Shape
Union Tee
Finish
Nickel-Plated
Fitting Features
Rigid
Item
Push-Fit Tee Fitting
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Connector Type
Union
For Media Type
Compressed Air
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Industrial, Color Silver, Material Grade C37700, Includes Pre-Applied Thread Sealant Not Applicable, Fitting Material Brass, Overall Length 40 mm, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material TPC, Polyamide, Polyethylene, Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.