Push-Fit Straight, 150 psi, Silver

  • Mfr # T6510 53-04
  • Zoro # G224937158
product price: 
$
1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Fitting Thread Size
1/4"
Standards
REACH, RoHS
Overall Length
9/16 in
Thread Sealant Type
Loctite
Compatible Tube Hardness
85 Shore A, 95 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6510 53-04
Zoro #
G224937158
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Fitting Thread Size
1/4"
Overall Length
9/16 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Length
9/16 in

Details

Standards
REACH, RoHS
Thread Sealant Type
Loctite
Compatible Tube Hardness
85 Shore A, 95 Shore A
Item
Push-Fit Straight
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
NPTF
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Color
Silver
Release Type
Ring
Operating Temperature - Minimum
32 Degrees F
Fitting Shape
Straight
Operating Pressure - Maximum
150 psi
Release Ring Material
Stainless Steel
Fitting Material
Brass
Vacuum Rating
29.5 in HG
Compatible Tube Material
Nylon, Polyurethane
Operating Temperature - Maximum
140 Degrees F
Material Grade
C37700
Connector Type
Adapter
Application
Industrial
Finish
Nickel-Plated
For Media Type
Compressed Air
End 2 Connector Orientation
Straight
System of Measurement
Imperial
Series
7000
Fitting Features
Rigid
End 1 Connector Orientation
Straight
Wire Color
Silver

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 9/16 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews