Push-Fit Straight, 150 psi, Silver

  • Mfr # T6512 53-32
  • Zoro # G124937166
product price: 
$
2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Vacuum Rating
29.5 in HG
Fitting Shape
Straight
Fitting Side 2 Connection Type
UNF
Release Ring Material
Stainless Steel
Fitting Side 1 Tube Outer Diameter
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6512 53-32
Zoro #
G124937166
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
5/32 in
Overall Length
7/16 in
Fitting Thread Size
#10-32
Length
7/16 in

Details

Vacuum Rating
29.5 in HG
Fitting Shape
Straight
Fitting Side 2 Connection Type
UNF
Release Ring Material
Stainless Steel
Finish
Nickel-Plated
Operating Temperature - Maximum
140 Degrees F
End 1 Connector Orientation
Straight
Material Grade
C37700
System of Measurement
Imperial
Compatible Tube Material
Nylon, Polyurethane
For Media Type
Compressed Air
Compatible Tube Hardness
85 Shore A, 95 Shore A
Release Type
Ring
Fitting Side 1 Connection Type
Push-to-Connect
Item
Push-Fit Straight
Fitting Material
Brass
Operating Pressure - Maximum
150 psi
Series
7000
Connector Type
Adapter
Fitting Features
Rigid
Operating Temperature - Minimum
32 Degrees F
Standards
REACH, RoHS
Thread Sealant Type
NBR
Application
Industrial
Color
Silver
End 2 Connector Orientation
Straight
Wire Color
Silver

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size #10-32, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 7/16 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews