Push-Fit Straight, 16 bar, Silver

  • Mfr # 6512 04-M7-M
  • Zoro # G124936909
product price: 
$
2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Color
Silver
Connector Type
Adapter
End 1 Connector Orientation
Straight
System of Measurement
Imperial
Vacuum Rating
28 in HG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6512 04-M7-M
Zoro #
G124936909
UPC #
-
Country of Origin
Italy
Color
Silver
Item
Push-Fit Straight
Connector Type
Adapter
End 1 Connector Orientation
Straight
System of Measurement
Imperial
Vacuum Rating
28 in HG
Compatible Tube Hardness
90 Shore A
For Media Type
Compressed Air
Material Grade
C37700
Release Type
Collet
Operating Pressure - Maximum
16 bar
Finish
Nickel-Plated
Fitting Material
Brass
Fitting Shape
Straight
Application
Industrial
Series
6000
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 2 Connection Type
Metric
Standards
REACH, RoHS
Operating Temperature - Maximum
175 Degrees F
Thread Sealant Type
NBR
Compatible Tube Material
TPC, Nylon, Polyethylene, Polyurethane
Fitting Features
Rigid
Fitting Side 1 Connection Type
Push-to-Connect
End 2 Connector Orientation
Straight
Wire Color
Silver

Dimensions

Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Thread Size
M7
Overall Length
29/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Length
29/32 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size M7, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 29/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial

Restrictions

Ratings & reviews