Push-Fit Adapter, 150 psi, Gray
- Mfr # T7800 53-04
- Zoro # G924937076
product price:Â
$
2.39
/ea
Sold in multiples of 4 for
$9.56
Key Features
Overall Length
1 15/32 in
Operating Temperature - Maximum
140 Degrees F
Fitting Material
Brass
Application
Industrial
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7800 53-04
- Zoro #
- G924937076
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Push-Fit Adapter
- Operating Temperature - Maximum
- 140 Degrees F
- Fitting Material
- Brass
- Application
- Industrial
- System of Measurement
- Imperial
- Connector Type
- Reducer
- Fitting Side 2 Connection Type
- Push-to-Connect
- Fitting Shape
- Straight
- Compatible Tube Material
- Nylon, Polyurethane
- Operating Pressure - Maximum
- 150 psi
- Operating Temperature - Minimum
- 32 Degrees F
- Vacuum Rating
- 29.5 in HG
- Fitting Features
- Rigid
- Series
- 7000
- Standards
- REACH, RoHS
- Color
- Gray
- For Media Type
- Compressed Air
- Release Ring Material
- Stainless Steel
- Compatible Tube Hardness
- 85 Shore A, 95 Shore A
- Fitting Side 1 Connection Type
- Push-to-Connect
- Release Type
- Ring
- Wire Color
- Gray
Dimensions
- Overall Length
- 1 15/32 in
- Fitting Side 2 Tube Outer Diameter
- 5/32 in
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Length
- 1 15/32 in
Description
Push-Fit Adapter, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Color Gray, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1 15/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.