Push-Fit Tee Fitting, 150 psi, Gray
- Mfr # T7430 04-04
- Zoro # G624937260
product price:Â
$
4.19
/ea
Sold in multiples of 2 for
$8.38
Key Features
Series
7000
Fitting Side 2 Connection Type
Tube
Fitting Features
Swivel
Fitting Shape
Tee
Overall Length
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7430 04-04
- Zoro #
- G624937260
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Series
- 7000
- Fitting Side 2 Connection Type
- Tube
- Fitting Features
- Swivel
- Fitting Shape
- Tee
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Pressure - Maximum
- 150 psi
- For Media Type
- Compressed Air
- System of Measurement
- Imperial
- Standards
- REACH, RoHS
- Fitting Side 3 Connection Type
- Tube
- Application
- Industrial
- Item
- Push-Fit Tee Fitting
- Fitting Material
- Acetal
- Fitting Side 1 Connection Type
- NPTF
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Vacuum Rating
- 29.5 in Hg
- Thread Sealant Type
- Loctite(R)
- Connector Type
- Reducer
- Color
- Gray
- Compatible Tube Material
- Nylon 11, Nylon 12, Polyurethane
- Operating Temperature - Minimum
- 32 Degrees F
- Wire Color
- Gray
Dimensions
- Overall Length
- 1 5/8 in
- Fitting Side 1 Pipe Size
- 1/4 in
- Fitting Side 3 Tube Outer Diameter
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Length
- 1 5/8 in
Description
Push-Fit Tee Fitting, Application Industrial, Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Material Acetal, Overall Length 1 5/8 in, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Nylon 11, Nylon 12, Polyurethane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.