Push-Fit Straight, 16 bar, Silver
- Mfr # 6512 4-M5
- Zoro # G924937236
product price:Â
$
2.79
/ea
Sold in multiples of 3 for
$8.37
Key Features
Application
Industrial
Operating Pressure - Maximum
16 bar
Fitting Material
Brass
Operating Temperature - Maximum
176 Degrees F
Compatible Tube Material
TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6512 4-M5
- Zoro #
- G924937236
- UPC #
- -
- Country of Origin
- Italy
- Application
- Industrial
- Item
- Push-Fit Straight
- Operating Pressure - Maximum
- 16 bar
- Fitting Material
- Brass
- Operating Temperature - Maximum
- 176 Degrees F
- Compatible Tube Material
- TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane
- System of Measurement
- Metric
- Connector Type
- Adapter
- Fitting Side 2 Connection Type
- BSP
- Material Grade
- C37700
- Fitting Shape
- Straight
- Color
- Silver
- End 1 Connector Orientation
- Straight
- Release Type
- Collet
- For Media Type
- Compressed Air
- Fitting Side 1 Connection Type
- Push-to-Connect
- Operating Temperature - Minimum
- -4 Degrees F
- Fitting Features
- Rigid
- Thread Sealant Type
- NBR
- Standards
- REACH, RoHS
- Series
- 6000
- Finish
- Nickel-Plated
- End 2 Connector Orientation
- Straight
- Wire Color
- Silver
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 5/32 in
- Fitting Side 1 Tube Outer Diameter
- 4 mm
- Fitting Thread Size
- M5
- Overall Length
- 11/32 in
- Length
- 11/32 in
Description
Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size M5, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 11/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Material TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane, System of Measurement Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.