Shop CAMOZZI
See all product information
Create Account
Push-Fit Straight, 16 bar, Silver
- Mfr # S6510 6-1/8
- Zoro # G824936780
product price:Â
$
2.19
/ea
Sold in multiples of 4 for $8.76
Key Features
Material Grade
C37700
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Connection Type
BSPP
Compatible Tube Material
TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane
Operating Pressure - Maximum
16 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S6510 6-1/8
- Zoro #
- G824936780
- UPC #
- -
- Country of Origin
- Italy
- Material Grade
- C37700
- Fitting Side 2 Connection Type
- BSPP
- Compatible Tube Material
- TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane
- Operating Pressure - Maximum
- 16 bar
- Item
- Push-Fit Straight
- Thread Sealant Type
- PTFE
- Standards
- REACH, RoHS
- Color
- Silver
- Release Type
- Collet
- Finish
- Nickel-Plated
- Fitting Features
- Rigid
- Operating Temperature - Minimum
- -4 Degrees F
- Connector Type
- Adapter
- Fitting Side 1 Connection Type
- Push-to-Connect
- System of Measurement
- Imperial/Metric
- Fitting Material
- Brass
- For Media Type
- Compressed Air
- Fitting Shape
- Straight
- End 2 Connector Orientation
- Straight
- Operating Temperature - Maximum
- 176 Degrees F
- End 1 Connector Orientation
- Straight
- Series
- 6000
- Application
- Industrial
Description
Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size G1/8, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 15/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Material TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane, System of Measurement Imperial/Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.