Push-Fit Straight, 150 psi, Silver

  • Mfr # T6510 06-04
  • Zoro # G224937257
product price: 
$
2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Operating Temperature - Maximum
140 Degrees F
Fitting Thread Size
1/4"
Fitting Shape
Straight
Thread Sealant Type
Loctite
Compatible Tube Material
Nylon, Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6510 06-04
Zoro #
G224937257
UPC #
-
Country of Origin
Korea, Republic of
Operating Temperature - Maximum
140 Degrees F
Fitting Shape
Straight
Thread Sealant Type
Loctite
Compatible Tube Material
Nylon, Polyurethane
Color
Silver
Series
7000
For Media Type
Compressed Air
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Connector Type
Adapter
Release Ring Material
Stainless Steel
Fitting Side 1 Connection Type
Push-to-Connect
Vacuum Rating
29.5 in HG
End 2 Connector Orientation
Straight
Operating Temperature - Minimum
32 Degrees F
System of Measurement
Imperial
Compatible Tube Hardness
85 Shore A, 95 Shore A
Item
Push-Fit Straight
Fitting Features
Rigid
Standards
REACH, RoHS
Material Grade
C37700
Fitting Side 2 Connection Type
NPTF
Operating Pressure - Maximum
150 psi
Release Type
Ring
Application
Industrial
Fitting Material
Brass
Finish
Nickel-Plated
End 1 Connector Orientation
Straight
Wire Color
Silver

Dimensions

Fitting Thread Size
1/4"
Overall Length
11/16 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Length
11/16 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 11/16 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews