Push-Fit Straight, 16 bar, Silver
- Mfr # S6510 8-1/8
- Zoro # G124937142
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
Application
Industrial
Fitting Side 1 Tube Outer Diameter
8 mm
Finish
Nickel-Plated
Connector Type
Adapter
Operating Temperature - Minimum
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S6510 8-1/8
- Zoro #
- G124937142
- UPC #
- -
- Country of Origin
- Italy
- Application
- Industrial
- Finish
- Nickel-Plated
- Connector Type
- Adapter
- Operating Temperature - Minimum
- -4 Degrees F
- Color
- Silver
- Fitting Shape
- Straight
- Release Type
- Collet
- Fitting Side 2 Connection Type
- BSPP
- Standards
- REACH, RoHS
- Compatible Tube Material
- TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane
- Series
- 6000
- Thread Sealant Type
- PTFE
- System of Measurement
- Imperial/Metric
- Item
- Push-Fit Straight
- Material Grade
- C37700
- Fitting Features
- Rigid
- Operating Temperature - Maximum
- 176 Degrees F
- End 1 Connector Orientation
- Straight
- Fitting Side 1 Connection Type
- Push-to-Connect
- End 2 Connector Orientation
- Straight
- Fitting Material
- Brass
- For Media Type
- Compressed Air
- Operating Pressure - Maximum
- 16 bar
- Wire Color
- Silver
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 8 mm
- Fitting Side 2 Tube Outer Diameter
- 1/8 in
- Overall Length
- 9/16 in
- Fitting Thread Size
- G1/8
- Length
- 9/16 in
Description
Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size G1/8, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 9/16 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Material TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane, System of Measurement Imperial/Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.