Shop CAMOZZI

Push-Fit Elbow, 150 psi, Gray

  • Mfr # T7520 06-02
  • Zoro # G624937147

product price: 
$
3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Fitting Features
Swivel
Thread Sealant Type
Loctite
Operating Temperature - Maximum
140 Degrees F
Release Type
Ring
Operating Temperature - Minimum
32 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T7520 06-02
Zoro #
G624937147
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Thread Size
1/8"
Fitting Side 1 Tube Outer Diameter
3/8 in
Overall Length
1 11/32 in
Center-to-End 2 Length
1 3/16 in
Center-to-End 1 Length
31/32 in
Length
1 11/32 in

Details

Fitting Features
Swivel
Thread Sealant Type
Loctite
Operating Temperature - Maximum
140 Degrees F
Release Type
Ring
Operating Temperature - Minimum
32 Degrees F
Fitting Side 2 Connection Type
NPTF
Compatible Tube Hardness
85 Shore A, 95 Shore A
Vacuum Rating
29.5 in HG
Item
Push-Fit Elbow
Fitting Shape
Elbow
Operating Pressure - Maximum
150 psi
Compatible Tube Material
Nylon, Polyurethane
Color
Gray
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Ring Material
Stainless Steel
Series
7000
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect
Standards
REACH, RoHS
Fitting Material
Brass
For Media Type
Compressed Air
Connector Type
Union
Application
Industrial
System of Measurement
Imperial
Wire Color
Gray

Description

Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/8 In., Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 1 11/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.