Push-Fit Tee Fitting, 150 psi, Gray
- Mfr # T7440 53-04
- Zoro # G924937069
product price:Â
$
3.95
/ea
Sold in multiples of 3 for
$11.85
Key Features
Series
7000
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 1 Pipe Size
1/4 in
Standards
REACH, RoHS
Fitting Side 2 Connection Type
Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7440 53-04
- Zoro #
- G924937069
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Series
- 7000
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Standards
- REACH, RoHS
- Fitting Side 2 Connection Type
- Tube
- Fitting Features
- Swivel
- System of Measurement
- Imperial
- Fitting Side 1 Connection Type
- NPTF
- Vacuum Rating
- 29.5 in Hg
- Fitting Shape
- Tee
- Item
- Push-Fit Tee Fitting
- Fitting Material
- Acetal
- Fitting Side 3 Connection Type
- Tube
- Connector Type
- Reducer
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Thread Sealant Type
- Loctite(R)
- Application
- Industrial
- Compatible Tube Material
- Nylon 11, Nylon 12, Polyurethane
- Color
- Gray
- For Media Type
- Compressed Air
- Operating Pressure - Maximum
- 150 psi
- Wire Color
- Gray
Dimensions
- Fitting Side 1 Pipe Size
- 1/4 in
- Fitting Side 3 Tube Outer Diameter
- 13/32 in
- Fitting Side 2 Tube Outer Diameter
- 5/32 in
- Overall Length
- 1 21/32 in
- Length
- 1 21/32 in
Description
Push-Fit Tee Fitting, Application Industrial, Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Material Acetal, Overall Length 1 21/32 in, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Nylon 11, Nylon 12, Polyurethane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.