Shop CAMOZZI

Push-Fit Tee Fitting, 16 bar, Silver

  • Mfr # 6430 06-04
  • Zoro # G924936888

product price: 
$
9.55
/ea

Key Features

Material Grade
C37700
Connector Type
Reducer
Operating Temperature - Maximum
175 Degrees F
Finish
Nickel-Plated
Fitting Side 2 Connection Type
Tube
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6430 06-04
Zoro #
G924936888
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2 1/16 in
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Length
2 1/16 in

Details

Material Grade
C37700
Connector Type
Reducer
Operating Temperature - Maximum
175 Degrees F
Finish
Nickel-Plated
Fitting Side 2 Connection Type
Tube
Item
Push-Fit Tee Fitting
Color
Silver
For Media Type
Compressed Air
Operating Temperature - Minimum
-4 Degrees F
Series
6000
Fitting Material
Brass
Standards
REACH, RoHS
Release Type
Collet
Operating Pressure - Maximum
16 bar
Application
Industrial
Compatible Tube Material
TPC, Polyamide, Polyethylene, Polyurethane
Fitting Features
Swivel
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Vacuum Rating
28 in Hg
Fitting Shape
Tee
Fitting Side 1 Connection Type
NPTF
Release Ring Material
Brass
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Industrial, Color Silver, Material Grade C37700, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Brass, Overall Length 2 1/16 in, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material TPC, Polyamide, Polyethylene, Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.