Push-Fit Adapter, 150 psi, Gray

  • Mfr # T7800 06-04
  • Zoro # G424936876
product price: 
$
2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Fitting Material
Brass
For Media Type
Compressed Air
Operating Pressure - Maximum
150 psi
Release Ring Material
Stainless Steel
Overall Length
1 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T7800 06-04
Zoro #
G424936876
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 7/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Length
1 7/8 in

Details

Fitting Material
Brass
Item
Push-Fit Adapter
For Media Type
Compressed Air
Operating Pressure - Maximum
150 psi
Release Ring Material
Stainless Steel
Operating Temperature - Minimum
32 Degrees F
Standards
REACH, RoHS
System of Measurement
Imperial
Application
Industrial
Vacuum Rating
29.5 in HG
Release Type
Ring
Fitting Shape
Straight
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Rigid
Color
Gray
Series
7000
Compatible Tube Hardness
85 Shore A, 95 Shore A
Connector Type
Reducer
Compatible Tube Material
Nylon, Polyurethane
Wire Color
Gray

Description

Push-Fit Adapter, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Color Gray, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1 7/8 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews