Push-Fit Tee Fitting, 150 psi, Gray
- Mfr # T7440 04-02
- Zoro # G024937006
product price:Â
$
3.95
/ea
Sold in multiples of 3 for
$11.85
Key Features
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Nylon 11, Nylon 12, Polyurethane
Standards
REACH, RoHS
Color
Gray
Fitting Side 1 Connection Type
NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7440 04-02
- Zoro #
- G024937006
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Push-Fit Tee Fitting
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Compatible Tube Material
- Nylon 11, Nylon 12, Polyurethane
- Standards
- REACH, RoHS
- Color
- Gray
- Fitting Side 1 Connection Type
- NPTF
- Fitting Shape
- Tee
- Thread Sealant Type
- Loctite(R)
- For Media Type
- Compressed Air
- Application
- Industrial
- Operating Temperature - Minimum
- 32 Degrees F
- Fitting Side 3 Connection Type
- Tube
- Connector Type
- Reducer
- Fitting Material
- Acetal
- Fitting Side 2 Connection Type
- Tube
- Series
- 7000
- Fitting Features
- Swivel
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Pressure - Maximum
- 150 psi
- Vacuum Rating
- 29.5 in Hg
- System of Measurement
- Imperial
- Wire Color
- Gray
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Fitting Side 3 Tube Outer Diameter
- 1/2 in
- Overall Length
- 1 15/16 in
- Fitting Side 1 Pipe Size
- 1/8 in
- Length
- 1 15/16 in
Description
Push-Fit Tee Fitting, Application Industrial, Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Material Acetal, Overall Length 1 15/16 in, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Nylon 11, Nylon 12, Polyurethane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.