Shop All Shackles
Campbell Chain & Fittings
#4 Alloy Latched Swivel Hoist Hook, 2 Ton PL, Forged Alloy, Painted Orange
Mfr # 3952415PL
Zoro # G5099179
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 4,000 lb
- Hook Reach Length 5 13/16 in
- Eye Inside Width 1 1/2 in
- Finish Painted
- Attachment Type Swivel
Product Information
- Brand Campbell Chain & Fittings
- MFR # 3952415PL
- Zoro # G5099179
- UPC # 020418239250
- Country of Origin United States
- Category Shackles
Dimensions
Hook Reach Length | 5 13/16 in |
Eye Inside Width | 1 1/2 in |
Eye Inside Height | 1 1/4 in |
Trade Size | 4 |
Overall Length | 7 1/2 in |
Usable Length | 6 in |
Hook Opening Width | 1 1/8 in |
Eye Inside Diameter | 1 1/2 in |
Overall Width | 3 7/8 in |
Details
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 4,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 1/32 in, Hook Opening Width 1 1/8 in, Overall Length 7 1/2 in, Usable Length 6 in, Overall Width 3 7/8 in, Eye Inside Diameter 1 1/2 in, Eye Inside Height 1 1/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- FLEXCO Lacing Tool, For #1 Clipper Lace (28000380)
- DAYTON Steel Pallet Jack, 5500 lbs. Capacity (490Z07)
- ZORO SELECT Rigid Plate Caster, Steel, 8 in., 1200 lb. (1NVD2)
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Grab Hook, Grade 43, Zinc Plated (T9501424)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Slip Hook w/Latch, Grade 70, Yellow Chromate (T9504415)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5410635)
- CAMPBELL CHAIN & FITTINGS 9/32" Cam-Alloy® Eye Self Locking Hook, Grade 100, Painted Green (5648495)
- CAMPBELL CHAIN & FITTINGS Alloy Sorting Hook w/Handle, Forged Alloy Steel, Painted Orange (3899501)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724815)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1019542)
- Campbell Chain & Fittings Shackles