Zoro Homepage

Blower, Belt Drive, Steel, 23 5/8" H

  • Mfr # BI1010200

  • Zoro # G613332700


product price: $1,865.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Inlet Diameter
11 in
Overall Height
23 5/8 in
Wheel Type
Backward-Inclined
Discharge Position
Top Horizontal
Minimum Airflow
1,300 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI1010200
Zoro #
G613332700
UPC #
-
Country of Origin
Canada

Dimensions

Inlet Diameter
11 in
Overall Height
23 5/8 in
Housing Width
25 1/2 in
Overall Width
25 1/2 in
Outlet Width
8 1/4 in
Housing Depth
17 1/2 in
Overall Depth
17 1/2 in
Shaft Diameter
3/4 in
Outlet Height
11 5/16 in
Wheel Diameter
10 in
Manufacturer Warranty Length
1 yr
Housing Height
23 5/8 in
Wheel Width
10 1/2 in

Description

Belt driven utility blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.