Zoro Homepage

Blower, Belt Drive, Steel, 30 7/8" H

  • Mfr # BI1330500M

  • Zoro # G813332739


product price: $2,347.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Minimum Motor Horsepower
5 hp
Outlet Width
10 3/4 in
Maximum Motor Speed
2,889 RPM
Wheel Material
Aluminum
Number of Discharge Positions
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI1330500M
Zoro #
G813332739
UPC #
-
Country of Origin
Canada

Dimensions

Outlet Width
10 3/4 in
Housing Height
30 7/8 in
Wheel Diameter
13 in
Overall Depth
22 7/16 in
Inlet Diameter
14 3/8 in
Manufacturer Warranty Length
1 yr
Overall Width
32 in
Housing Width
32 in
Shaft Diameter
1 in
Overall Height
30 15/16 in
Outlet Height
14 3/8 in
Housing Depth
22 3/8 in
Wheel Width
13 1/2 in

Details

Item
Blower
Minimum Motor Horsepower
5 hp
Maximum Motor Speed
2,889 RPM
Wheel Material
Aluminum
Number of Discharge Positions
8
Includes Drive Package
Yes
Outlet Shape
Rectangular
For Location
Outdoor
Bearing Type
Pillow Block Ball
Standards
AMCA Air Performance Certified, cETus
AMCA Fan Class
I
Corrosion Resistant
Yes
Mount Type
Roof
Drive Type
Belt Drive
Discharge Position
Top Horizontal
Spark Resistant Construction Type
B
Maximum Airflow
3,900 cfm
Housing Material
Steel
Wheel Type
Backward-Inclined
Minimum Airflow
2,400 cfm
Mounting Orientation
Horizontal
For Ventilation Type
Exhaust
Rotation
CCW
Application
Ventilation
Resistance Properties
Corrosion Resistant
Maximum Motor Horsepower
5 hp
Housing Material Gauge
16 ga
Number of Inlets
1
Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
Speed Controllable
Variable Speed
Chemical Resistant
No
Flange Type
Non-Flanged
Maximum Inlet Air Temperature
250 Degrees F
Assembly
Assembled
For High-Static Pressure Applications
Yes
Maximum Static Pressure
5 in wc
Sound Level
Not Rated
Maximum Fan Speed
2,900 RPM
Hazardous Location Application
No
Airflow @ 0.000 in SP
3,900 cfm
Motor Horsepower
5 hp

Description

Belt driven utility blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.