Zoro Homepage

Blower, Belt Drive, Steel, 35 7/8" H

  • Mfr # BI1810500

  • Zoro # G513332701


product price: $3,149.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Number of Discharge Positions
8
Rotation
CCW
Mounting Orientation
Horizontal
Application
Ventilation
Outlet Width
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI1810500
Zoro #
G513332701
UPC #
-
Country of Origin
Canada

Dimensions

Outlet Width
14 1/2 in
Outlet Height
19 3/8 in
Wheel Diameter
18 in
Inlet Diameter
19 3/8 in
Overall Width
36 in
Housing Height
35 7/8 in
Overall Depth
29 9/16 in
Shaft Diameter
1 3/16 in
Housing Width
36 in
Housing Depth
29 1/2 in
Manufacturer Warranty Length
1 yr
Overall Height
35 7/8 in
Wheel Width
18 1/4 in

Details

Item
Blower
Number of Discharge Positions
8
Rotation
CCW
Mounting Orientation
Horizontal
Application
Ventilation
Wheel Material
Aluminum
Corrosion Resistant
Yes
Discharge Position
Top Horizontal
Housing Material
Steel
Outlet Shape
Rectangular
Wheel Type
Backward-Inclined
Minimum Motor Horsepower
5 hp
Maximum Motor Speed
1,876 RPM
AMCA Fan Class
I
Standards
AMCA Air Performance Certified, cETus
For Ventilation Type
Exhaust
Maximum Airflow
6,200 cfm
Mount Type
Roof
Drive Type
Belt Drive
Housing Material Gauge
16 ga
Spark Resistant Construction Type
B
Minimum Airflow
3,500 cfm
Maximum Motor Horsepower
7 1/2 hp
Includes Drive Package
Yes
Bearing Type
Pillow Block Ball
Number of Inlets
1
Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
Resistance Properties
Corrosion Resistant
For Location
Outdoor
Chemical Resistant
No
For High-Static Pressure Applications
Yes
Assembly
Assembled
Maximum Static Pressure
5 in wc
Hazardous Location Application
No
Speed Controllable
No
Maximum Inlet Air Temperature
250 Degrees F
Flange Type
Non-Flanged
Maximum Fan Speed
1,900 RPM
Sound Level
Not Rated
Airflow @ 0.000 in SP
6,200 cfm
Motor Horsepower
7 1/2 hp

Description

Belt driven utility blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.