Zoro Homepage

Blower, Belt Drive, Steel, 44 3/8" H

  • Mfr # BI2231000M

  • Zoro # G613332748


product price: $4,725.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Maximum Motor Speed
1,698 RPM
Overall Depth
35 9/16 in
Overall Width
45 3/8 in
Application
Ventilation
Spark Resistant Construction Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI2231000M
Zoro #
G613332748
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
35 9/16 in
Overall Width
45 3/8 in
Wheel Diameter
22 in
Inlet Diameter
23 5/8 in
Manufacturer Warranty Length
1 yr
Housing Width
45 3/8 in
Outlet Height
23 9/16 in
Shaft Diameter
1 3/16 in
Housing Depth
35 1/2 in
Overall Height
44 3/8 in
Housing Height
44 3/8 in
Outlet Width
17 3/4 in
Wheel Width
22 1/4 in

Details

Item
Blower
Maximum Motor Speed
1,698 RPM
Application
Ventilation
Spark Resistant Construction Type
B
Maximum Motor Horsepower
10 hp
Rotation
CCW
Number of Discharge Positions
8
Outlet Shape
Rectangular
Number of Inlets
1
Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
Wheel Material
Aluminum
Mount Type
Roof
Maximum Airflow
10,000 cfm
Mounting Orientation
Horizontal
AMCA Fan Class
I
Bearing Type
Pillow Block Ball
For Location
Outdoor
For Ventilation Type
Exhaust
Minimum Airflow
6,900 cfm
Housing Material
Steel
Drive Type
Belt Drive
Corrosion Resistant
Yes
Housing Material Gauge
16 ga
Resistance Properties
Corrosion Resistant
Includes Drive Package
Yes
Discharge Position
Top Horizontal
Standards
AMCA Air Performance Certified, cETus
Wheel Type
Backward-Inclined
Maximum Fan Speed
1,700 RPM
Speed Controllable
Variable Speed
Assembly
Assembled
Maximum Inlet Air Temperature
250 Degrees F
Maximum Static Pressure
5 in wc
Chemical Resistant
No
Minimum Motor Horsepower
10 hp
Flange Type
Non-Flanged
Sound Level
Not Rated
For High-Static Pressure Applications
Yes
Hazardous Location Application
No
Motor Horsepower
10 hp
Airflow @ 0.000 in SP
10,000 cfm

Description

Belt driven utility blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.