Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, Steel, 49 7/8" H

  • Mfr # BI2430750M

  • Zoro # G513332756


product price: $4,920.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Minimum Airflow
6,700 cfm
For Location
Outdoor
Inlet Diameter
26 in
Outlet Height
26 1/8 in
Discharge Position
Top Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI2430750M
Zoro #
G513332756
UPC #
-
Country of Origin
Canada

Dimensions

Inlet Diameter
26 in
Outlet Height
26 1/8 in
Housing Width
48 5/16 in
Overall Height
49 15/16 in
Overall Width
48 5/16 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
1 7/16 in
Outlet Width
19 3/8 in
Housing Height
49 7/8 in
Wheel Diameter
24 in
Overall Depth
39 1/8 in
Housing Depth
39 1/8 in
Flange Size
1 9/16 in
Wheel Width
24 1/2 in

Details

Item
Blower
Minimum Airflow
6,700 cfm
For Location
Outdoor
Discharge Position
Top Horizontal
Corrosion Resistant
Yes
Bearing Type
Pillow Block Ball
Maximum Airflow
11,200 cfm
For Ventilation Type
Exhaust
Rotation
CCW
Housing Material
Steel
Includes Drive Package
Yes
Resistance Properties
Corrosion Resistant
Drive Type
Belt Drive
Application
Ventilation
Minimum Motor Horsepower
7 1/2 hp
Wheel Material
Aluminum
Mounting Orientation
Horizontal
Wheel Type
Backward-Inclined
Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
Standards
AMCA Air Performance Certified, cETus
Number of Inlets
1
Outlet Shape
Rectangular
Housing Material Gauge
16 ga
Maximum Motor Speed
1,333 RPM
Maximum Motor Horsepower
15 hp
Mount Type
Roof
Number of Discharge Positions
8
Spark Resistant Construction Type
B
AMCA Fan Class
I
Assembly
Assembled
Sound Level
Not Rated
Flange Type
Flanged
For High-Static Pressure Applications
Yes
Chemical Resistant
No
Maximum Fan Speed
1,400 RPM
Speed Controllable
Variable Speed
Hazardous Location Application
No
Maximum Static Pressure
5 in wc
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 0.000 in SP
11,200 cfm
Motor Horsepower
15 hp

Description

Belt driven utility blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.