Ceiling Fan, 120 in Blade Dia, 6 Blades, 5 Speeds, 120V AC, White

  • Mfr # CP120WH

  • Zoro # G514644407


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Blade Diameter
120 in
Number of Speeds
5
Voltage
120V AC
Includes
Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP120WH
Zoro #
G514644407
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
120 in
Down Rod Outside Dia.
1 in
Max. Mounting Height
30 ft

Details

Number of Blades
6
Number of Speeds
5
Voltage
120V AC
Includes
Mounting Brackets
Reversible
Yes
Phase
1
Housing Finish
White
Blade Material
Aluminum
Air Flow
11,087/20,693 cfm
Amps
0.9 A
Item
Ceiling Fan
Motor Design
DC Motor
Area Covered (Cooling) - Fans
2,500 sq ft
RPM
32/69 RPM
Series
FANBOS
Area Covered (Destratification) - Fans
2,500 sq ft
Fan Blade Color
White
Motor Enclosure
DC
Standards
cCSAus
Speed Controllable - Fans
Yes
Fan Housing Color
White
Motor Insulation
Class B
Blade Finish
White
Fan Mounting Location
Ceiling
Fan Watts
9.1/61.8 W
Mount Type
Bracket
Light Kit
No Light

Description

CEILING FAN 120 INCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.