Zoro Homepage

Downblast Exhauster

  • Mfr # ALX245DBT30200M

  • Zoro # G107967401


product price: $1,626.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Includes
Drives, Motors, Wire
Housing Material
Aluminum
Speed Controllable
Variable Speed
Application
Commercial Buildings, Factories, Offices, Warehouses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX245DBT30200M
Zoro #
G107967401
UPC #
062345391397
Country of Origin
Canada

Dimensions

Overall Diameter
33 1/8 in
Overall Height
37 in
Overall Width
43 1/4 in
Overall Length
43 1/4 in
Base Length
33 1/8 in
Base Width
33 1/8 in
Wheel Diameter
24 1/2 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Includes
Drives, Motors, Wire
Housing Material
Aluminum
Speed Controllable
Variable Speed
Application
Commercial Buildings, Factories, Offices, Warehouses
Phase
3
Standards
cETLus
Number of Speeds
1
Brake Horsepower
1 19/25 hp
Exhaust Airflow @ 0.250 in SP
5,979 cfm
Motor Horsepower
2 hp
Exhaust Airflow @ 0.375 in SP
5,691 cfm
Housing Material Fabrication
Spun
Electrical Connection
Wire Leads
For Air Type
Clean Air
Power Source
Electric Corded
Wheel Material
Aluminum
Series
ALX
Includes Motor
Yes
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
Sound Level
23 sones @ 1/2 in SP
Includes Drive Package
Yes
Exhaust Airflow @ 0.125 in SP
6,210 cfm
Exhaust Airflow @ 0.500 in SP
5,404 cfm
Exhaust Airflow @ 0.000 in SP
6,428 cfm
Wheel Type
Backward Inclined
Airflow @ 0.000 in SP
6,428 cfm
Assembly
Assembled
Drive Type
Belt Drive
Maximum Static Pressure
1 in wc
Motor Speed
979 RPM
For High-Static Pressure Applications
Yes
Base Shape
Square
Nameplate Voltage
230/460V AC
High-Efficiency Motor
No

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 33 1/8 in, Base Width 33 1/8 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 2 hp, Exhaust Airflow @ 0.000 in SP 6,428 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.